• The item cannot be ordered due to missing prices.

GARANT Master Alu PickPocket solid carbide roughing end mill with through-coolant HPC, DLC, ⌀ e6 DC: 16mm

Article no.: 202019 16

Select article variation and quantity

⌀ e6 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Alu
Cutting edge ⌀ DC 16 mm
Coating DLC
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 42 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.3×D for side milling
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant yes
Machining strategy HPC
Flute length Lc 25 mm
Overhang length L1 incl. recess 100 mm
Recess ⌀ D1 15 mm
Overall length L 150 mm
Shank ⌀ Ds 16 mm
Corner rounding rv 0.2 mm
Feed fz for slot milling in short-chipping aluminium 0.08 mm
Feed fz for side milling in short-chipping aluminium 0.1 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 202019 16
EAN / GTIN 4062406381127
Manufacturer number 202019 16

Application Table

Aluminium
N
380
Aluminium (short chipping)
N
300
Alu > 10% Si
N
270
PMMA acrylic
N
180
PE-HD
N
130
PA 66
N
150
PEEK
N
130
PF 31
N
110
PVDF GF20
N
160
POM GF25
N
150
PA 66 GF30
N
140
PEEK GF30
N
120
PTFE CF25
N
150
Honeycomb sandwich
N
220
Cu
N
140
CuZn
N
160
wet maximum
 
Air
 

Description

Version:

For roughing and finishing.
Up to 2×D into solid material at very high feed rates and smooth cutting action.
Very high feed rates when plunging vertically.
Ramping capability up to 45°.
Improved chip evacuation due to central through-coolant.
Very long overhang for safe machining of deep cavities.
With the latest generation of DLC coating sp2.

Advantage:

Optimised flute form, eccentric relief ground, generous chip spaces.

Note:

A minimum oversize of 0.1×D must be maintained for subsequent finishing operations.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Alu PickPocket solid carbide roughing end mill with through-coolant HPC, DLC, ⌀ e6 D<sub>C</sub>: 16mm

GARANT Master Alu PickPocket solid carbide roughing end mill with through-coolant HPC, DLC, ⌀ e6 DC: 16mm

Overhang length L1 incl. recess 100 mm 58 mm 58 mm 42 mm 58 mm 58 mm
Cutting width ae for milling operation 0.3×D for side milling Full slot cutting depth 1×D; 0.5×D for side milling Full slot cutting depth 1×D; 0.5×D for side milling Full slot cutting depth 1×D; Full slot cutting depth 1×D Full slot cutting depth 1×D; Full slot cutting depth 1×D 0.5×D for side milling; Full slot cutting depth 1×D; 0.2×D
Shank DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6
Flute length Lc 25 mm 48 mm 48 mm 31 mm 31 mm 48 mm
Helix angle 42 degrees 35 degrees 45 degrees 42 degrees 42 degrees 35 degrees
Type of product End / face mill End / face mill End / face mill End / face mill End / face mill End / face mill
Corner rounding rv 0.2 mm 0.32 mm 0.32 mm 0.32 mm 0.32 mm 0.32 mm

From the same series "Master Alu" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart