{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Milling profile | WR | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 48 mm | |
Overhang length L1 incl. recess | 58 mm | |
Recess ⌀ D1 | 15 mm | |
Overall length L | 108 mm | |
Shank ⌀ Ds | 16 mm | |
Corner rounding rv | 0.32 mm | |
Feed fz for slot milling in short-chipping aluminium | 0.2 mm | |
Feed fz for side milling in short-chipping aluminium | 0.22 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 205270 16 | |
EAN / GTIN | 4062406122669 | |
Manufacturer number | 205270 16 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide roughing end mill HPC, uncoated, ⌀ e8 DC: 16mm |
||||||
Overhang length L1 incl. recess | 58 mm | 58 mm | 42 mm | 58 mm | 100 mm | 58 mm |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; Full slot cutting depth 1×D | Full slot cutting depth 1×D; Full slot cutting depth 1×D | 0.3×D for side milling | 0.5×D for side milling; Full slot cutting depth 1×D; 0.2×D |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Flute length Lc | 48 mm | 48 mm | 31 mm | 31 mm | 25 mm | 48 mm |
Helix angle | 45 degrees | 35 degrees | 42 degrees | 42 degrees | 42 degrees | 35 degrees |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |
Corner rounding rv | 0.32 mm | 0.32 mm | 0.32 mm | 0.32 mm | 0.2 mm | 0.32 mm |