{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Milling profile | WR | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 30 mm | |
Overhang length L1 incl. recess | 38 mm | |
Recess ⌀ D1 | 9.5 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 10 mm | |
Corner rounding rv | 0.32 mm | |
Feed fz for slot milling in short-chipping aluminium | 0.12 mm | |
Feed fz for side milling in short-chipping aluminium | 0.14 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 205270 10 | |
EAN / GTIN | 4062406122638 | |
Manufacturer number | 205270 10 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Solid carbide roughing end mill HPC 10 mm |
||
Recess ⌀ D1 | 9.5 mm | 9.8 mm |
Overall length L | 80 mm | 80 mm |
Through-coolant | no | no |
Tool material | Solid carbide | Solid carbide |
No. of teeth Z | 3 | 3 |
Shank ⌀ Ds | 10 mm | 10 mm |
Type of product | End / face mill | End / face mill |