• The item cannot be ordered due to missing prices.

GARANT Master Alu PickPocket solid carbide roughing end mill HPC, DLC, ⌀ e8 DC: 18mm

Article no.: 202014 18

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Alu
Cutting edge ⌀ DC 18 mm
Coating DLC
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 42 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; Full slot cutting depth 1×D
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Machining strategy HPC
Flute length Lc 31 mm
Overhang length L1 incl. recess 67 mm
Recess ⌀ D1 17.8 mm
Overall length L 117 mm
Shank ⌀ Ds 18 mm
Corner rounding rv 0.32 mm
Feed fz for slot milling in short-chipping aluminium 0.14 mm
Feed fz for side milling in short-chipping aluminium 0.16 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 202014 18
EAN / GTIN 4062406126421
Manufacturer number 202014 18

Application Table

Aluminium
N
550
Aluminium (short chipping)
N
500
Alu > 10% Si
N
450
PMMA acrylic
N
200
PE-HD
N
160
PA 66
N
200
PEEK
N
150
PF 31
N
130
PVDF GF20
N
180
POM GF25
N
160
PA 66 GF30
N
150
PEEK GF30
N
130
PTFE CF25
N
160
Honeycomb sandwich
N
300
Cu
N
160
CuZn
N
200
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For roughing and finishing.
Up to 2×D into solid material at very high feed rates and smooth cutting action.
Very high feed rates when plunging vertically.
Ramping capability up to 45°.
With the latest generation of DLC coating sp2.

Advantage:

Optimised flute form, eccentric relief ground, generous chip spaces.

Note:

A minimum oversize of 0.1×D must be maintained for subsequent finishing operations.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Alu PickPocket solid carbide roughing end mill HPC, DLC, ⌀ e8 D<sub>C</sub>: 18mm

GARANT Master Alu PickPocket solid carbide roughing end mill HPC, DLC, ⌀ e8 DC: 18mm

Coating DLC DLC DLC uncoated uncoated DLC DLC
Colour ring yellow yellow yellow yellow yellow yellow yellow
Recess ⌀ D1 17.8 mm 17 mm 17 mm 17 mm 17 mm 17 mm 17.8 mm
Overall length L 117 mm 92 mm 92 mm 92 mm 117 mm 117 mm 92 mm
Tool material Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide
Helix angle 42 degrees 35 degrees 35 degrees 45 degrees 45 degrees 35 degrees 42 degrees
Machining strategy HPC HPC HPC HPC HPC HPC HPC

From the same series "Master Alu" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart