• The item cannot be ordered due to missing prices.

GARANT Master Alu SlotMachine solid carbide roughing end mill HPC 18 mm

Article no.: 205250 18

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Milling profile: WR
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Alu
    Cutting edge ⌀ DC 18 mm
    Coating DLC
    Tool material Solid carbide
    Standard DIN 6527
    Milling profile WR
    Tolerance nominal ⌀ e8
    No. of teeth Z 4
    Helix angle 35 degrees
    Helix angle characteristic unequal spacing
    Spacing of the cutters unequal spacing
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.4×D for side milling; Full slot cutting depth 1×D
    Shank DIN 6535 HA to h6
    Balance quality with shank G 2.5 with HA
    Through-coolant no
    Machining strategy HPC
    Flute length Lc 31 mm
    Overhang length L1 incl. recess 42 mm
    Recess ⌀ D1 17 mm
    Overall length L 92 mm
    Shank ⌀ Ds 18 mm
    Corner rounding rv 0.32 mm
    Feed fz for slot milling in short-chipping aluminium 0.22 mm
    Feed fz for side milling in short-chipping aluminium 0.25 mm
    Colour ring yellow
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 205250 18
    EAN / GTIN 4062406122270
    Manufacturer number 205250 18

    Application Table

    Aluminium
    N
    450
    Aluminium (short chipping)
    N
    400
    Alu > 10% Si
    N
    380
    PA 66
    N
    120
    PEEK
    N
    100
    Cu
    N
    160
    CuZn
    N
    200
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    For roughing.
    Special profile for machining non-ferrous metals.

    Advantage:

    Optimised flute form, eccentric relief ground, generous chip spaces.
    Up to 2 × D into solid material at very high feed rates and smooth cutting action.
    Ramping capability up to 45°.
    Very high feed rates when plunging vertically, thanks to special plunging geometry.

    Downloads & documents

    From the same series "Master Alu" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart