{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Alu | |
Cutting edge ⌀ DC | 8 mm | |
Coating | DLC | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | W | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 42 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; Full slot cutting depth 1×D | |
Shank | DIN 6535 HA to h6 | |
Balance quality with shank | G 2.5 with HA | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 19 mm | |
Overhang length L1 incl. recess | 25 mm | |
Recess ⌀ D1 | 7.8 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 8 mm | |
Corner rounding rv | 0.2 mm | |
Feed fz for slot milling in short-chipping aluminium | 0.08 mm | |
Feed fz for side milling in short-chipping aluminium | 0.1 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 202004 8 | |
EAN / GTIN | 4062406125950 | |
Manufacturer number | 202004 8 |
This article |
Recommendations |
|||||||||
---|---|---|---|---|---|---|---|---|---|---|
GARANT Master Alu PickPocket solid carbide roughing end mill HPC, DLC, ⌀ e8 DC: 8mm |
||||||||||
Colour ring | yellow | yellow | yellow | yellow | pink | pink | yellow | yellow | yellow | yellow |
Recess ⌀ D1 | 7.8 mm | 7.4 mm | 7.8 mm | 7.8 mm | 7.7 mm | 7.8 mm | 7.5 mm | 7.5 mm | 7.5 mm | 7.8 mm |
Standard | DIN 6527 | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | DIN 6527 | Manufacturer’s standard | DIN 6527 | DIN 6527 | DIN 6527 | Manufacturer’s standard |
Tool material | Solid carbide | Solid carbide | Solid carbide | solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Helix angle | 42 degrees | 45 degrees | 30 degrees | 30 degrees | 40 degrees | 40 degrees | 35 degrees | 35 degrees | 45 degrees | 42 degrees |
Tolerance nominal ⌀ | e8 | f8 | d11 | d11 | e8 | e8 | e8 | e8 | e8 | e8 |
No. of teeth Z | 3 | 3 | 3 | 3 | 5 | 6 | 3 | 3 | 3 | 3 |