• The item cannot be ordered due to missing prices.

GARANT Master Titan solid carbide milling cutter HPC/TPC 8 mm

Article no.: 203157 8

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Norm: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Master Titan
Cutting edge ⌀ DC 8 mm
Coating TiAlN
Tool material Solid carbide
Norm DIN 6527
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 5
Helix angle 40 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling; 0,08×D
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC; TPC
Flute length Lc 19 mm
Overhang length L1 incl. recess 25 mm
Recess ⌀ D1 7.7 mm
Overall length L 63 mm
Shank ⌀ Ds 8 mm
Corner rounding rv 0.2 mm
Feed fz for slot milling in titanium > 850 N/mm2 0.028 mm
Feed fz for side milling in titanium > 850 N/mm2 0.034 mm
Colour ring pink
Type of product End / face mill

Identification numbers & Classifications

Article number 203157 8
EAN / GTIN 4045197989765
Manufacturer number 203157 8

Application Table

Ti > 850 N/mm²
S
60
wet maximum
 

Description

Version:

For roughing and finishing at very high feed rates and smooth cutting action for the best tool life and high metal removal rate.
Specially ground with corner radii similar to torus cutters and special coating.
Dimensions to DIN 6527 long.

Application:

For milling titanium and titanium alloys.

Note:

Can be reground when used as a TPC milling cutter.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Titan solid carbide milling cutter HPC/TPC 8 mm

GARANT Master Titan solid carbide milling cutter HPC/TPC 8 mm

Coating TiAlN uncoated uncoated TiAlN
Overall length L 63 63 68 55
Through-coolant no no no no
Shank DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6
Cutting edge ⌀ DC 8 8 8 8
Tool material Solid carbide Solid carbide Solid carbide Solid carbide
Type of product End / face mill End / face mill End / face mill End / face mill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart