{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Flute length Lc | 13 mm | |
Overall length L | 55 mm | |
Shank ⌀ Ds | 8 mm | |
Shank form | HB | |
Corner chamfer width at 45° | 0.05 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.04 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.045 mm | |
Correction factor for vc | 1.25 | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 201920 8 | |
EAN / GTIN | 4045197114921 | |
Manufacturer number | 201920 8 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Solid carbide mini slot drill 8 mm |
||
Coating | TiAlN | TiAlN |
Corner chamfer angle | 45 | 45 |
Overall length L | 55 | 55 |
Through-coolant | no | no |
Standard | Manufacturer’s standard | Manufacturer’s standard |
Cutting edge ⌀ DC | 8 | 8 |
Feed fz for side milling in steel < 900 N/mm2 | 0.045 | 0.045 |