{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 1.3 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 3 mm | |
Overall length L | 38 mm | |
Shank ⌀ Ds | 3 mm | |
Shank form | HA | |
Corner chamfer width at 45° | 0.02 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.005 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.006 mm | |
Correction factor for vc | 1.25 | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 201920 1,3 | |
EAN / GTIN | 4045197645852 | |
Manufacturer number | 201920 1,3 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide mini slot drill, TiAlN, ⌀ e8 DC: 1,3mm |
||||||
Cutting edge ⌀ DC | 1.3 mm | 1.3 mm | 1.3 mm | 1.3 mm | 1.3 mm | 1.3 mm |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Helix angle | 45 degrees | 30 degrees | 30 degrees | 45 degrees | 45 degrees | 45 degrees |
Tolerance nominal ⌀ | e8 | e8 | e8 | e8 | e8 | e8 |
Type | N | N | N | N | N | N |
Shank ⌀ Ds | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |