• The item cannot be ordered due to missing prices.

Solid carbide mini slot drill, TiAlN, ⌀ e8 DC: 4,5mm

Article no.: 201920 4,5

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 4.5 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Flute length Lc 8 mm
Overall length L 45 mm
Shank ⌀ Ds 6 mm
Shank form HB
Corner chamfer width at 45° 0.03 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.02 mm
Feed fz for side milling in steel < 900 N/mm2 0.023 mm
Correction factor for vc 1.25
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 201920 4,5
EAN / GTIN 4045197114846
Manufacturer number 201920 4,5

Application Table

Aluminium (short chipping)
N
280
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
105
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
70
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
60
GG(G)
K
90
Uni
 
wet maximum
 
wet minimum
 
dry
 

Description

Version:

Double relief ground side clearance angle. Centre cutting teeth for plunging.
Weldon shank similar to DIN 6535 HB.

Note:

Save on regrinding costs:
It is cheaper to use solid carbide mini slot drills to the wear limit than to regrind them.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide mini slot drill, TiAlN, ⌀ e8 D<sub>C</sub>: 4,5mm

Solid carbide mini slot drill, TiAlN, ⌀ e8 DC: 4,5mm

Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling Full slot cutting depth 1×D; Full slot cutting depth 1×D
Shank DIN 6535 HB to h6 DIN 6535 HB to h6
Flute length Lc 8 mm 8 mm
Tolerance nominal ⌀ e8 e8
Feed fz for side milling in steel < 900 N/mm2 0.023 mm 0.028 mm
No. of teeth Z 3 3
Corner chamfer width at 45° 0.03 mm 0.03 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart