{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master INOX | |
Cutting edge ⌀ DC | 20 mm | |
Coating | TiAlN | |
Tool material | solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 2 | |
Helix angle | 50 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; Full slot cutting depth 1×D | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 38 mm | |
Overhang length L1 incl. recess | 54 mm | |
Recess ⌀ D1 | 19.7 mm | |
Overall length L | 104 mm | |
Shank ⌀ Ds | 20 mm | |
Corner chamfer width at 45° | 0.4 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in stainless steel < 900 N/mm2 | 0.11 mm | |
Feed fz for side milling in INOX < 900 N/mm2 | 0.13 mm | |
Colour ring | blue | |
Type of product | End / face mill |
Article number | 201647 20 | |
EAN / GTIN | 4062406113544 | |
Manufacturer number | 201647 20 |
This article |
Recommendations |
|||
---|---|---|---|---|
GARANT Master INOX solid carbide slot drill HPC, TiAlN, ⌀ e8 DC: 20mm |
||||
Coating | TiAlN | TiAlN | TiAlN | TiAlN |
Corner chamfer angle | 45 degrees | 45 degrees | 45 degrees | 45 degrees |
Colour ring | blue | red | green | green |
Standard | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 |
Tolerance nominal ⌀ | e8 | e8 | h10 | f8 |
Type | N | H | N | N |
Shank ⌀ Ds | 20 mm | 20 mm | 20 mm | 20 mm |