{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Master INOX | |
Cutting edge ⌀ DC | 16 mm | |
Coating | TiAlN | |
Tool material | solid carbide | |
Norm | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 2 | |
Helix angle | 50 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; Full slot cutting depth 1×D | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 32 mm | |
Overhang length L1 incl. recess | 44 mm | |
Recess ⌀ D1 | 15.7 mm | |
Overall length L | 92 mm | |
Shank ⌀ Ds | 16 mm | |
Corner chamfer width at 45° | 0.3 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in stainless steel < 900 N/mm2 | 0.09 mm | |
Feed fz for side milling in INOX < 900 N/mm2 | 0.11 mm | |
Colour ring | blue | |
Type of product | End / face mill |
Article number | 201647 16 | |
EAN / GTIN | 4062406113537 | |
Manufacturer number | 201647 16 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() GARANT Master INOX solid carbide slot drill HPC 16 mm |
||||||
Corner chamfer angle | 45 | 45 | 45 | 45 | 45 | 45 |
Colour ring | blue | green | without | without | green | green |
Norm | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 | Manufacturer’s standard | DIN 6527 |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Cutting edge ⌀ DC | 16 | 16 | 16 | 16 | 16 | 16 |
No. of teeth Z | 2 | 2 | 3 | 3 | 3 | 2 |
Corner chamfer width at 45° | 0.3 | 0.1 | 0.1 | 0.4 | 0.06 | 0.1 |