{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Master INOX | |
Cutting edge ⌀ DC | 8 mm | |
Coating | TiAlN | |
Tool material | solid carbide | |
Norm | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 2 | |
Helix angle | 50 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; Full slot cutting depth 1×D | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 19 mm | |
Overhang length L1 incl. recess | 27 mm | |
Recess ⌀ D1 | 7.8 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 8 mm | |
Corner chamfer width at 45° | 0.17 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in stainless steel < 900 N/mm2 | 0.05 mm | |
Feed fz for side milling in INOX < 900 N/mm2 | 0.06 mm | |
Colour ring | blue | |
Type of product | End / face mill |
Article number | 201647 8 | |
EAN / GTIN | 4062406113001 | |
Manufacturer number | 201647 8 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() GARANT Master INOX solid carbide slot drill HPC 8 mm |
||||||
Through-coolant | no | no | no | no | no | no |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Helix angle | 50 | 50 | 45 | 45 | 45 | 38 |
Tolerance nominal ⌀ | e8 | e8 | h10 | e8 | e8 | f8 |
Type | N | N | N | N | N | N |
Corner chamfer width at 45° | 0.17 | 0.17 | 0.1 | 0.1 | 0.2 | 0.1 |
Shank ⌀ Ds | 8 | 8 | 8 | 8 | 8 | 8 |