{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Cutting edge ⌀ DC | 20 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 2 | |
Helix angle | 38 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 32 mm | |
Overhang length L1 incl. recess | 52 mm | |
Recess ⌀ D1 | 19.8 mm | |
Overall length L | 104 mm | |
Shank ⌀ Ds | 20 mm | |
Corner chamfer width at 45° | 0.1 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.1 mm | |
Feed fz for side milling in steel < 750 N/mm2 | 0.12 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 201646 20 | |
EAN / GTIN | 4062406297923 | |
Manufacturer number | 201646 20 |
This article |
Recommendations |
|||
---|---|---|---|---|
GARANT Master Steel solid carbide slot drill, TiAlN, ⌀ DC: 20mm |
||||
Coating | TiAlN | TiAlN | TiAlN | TiAlN |
Corner chamfer angle | 45 degrees | 45 degrees | 45 degrees | 45 degrees |
Colour ring | green | red | green | blue |
Standard | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 |
Tolerance nominal ⌀ | f8 | e8 | h10 | e8 |
Type | N | H | N | N |
Shank ⌀ Ds | 20 mm | 20 mm | 20 mm | 20 mm |