{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 9.5 mm | |
Coating | TiAlN | |
Tool material | HSS PM | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | HB with h6 | |
Through-coolant | no | |
Flute length Lc | 11 mm | |
Overall length L | 48 mm | |
Shank ⌀ Ds | 10 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.018 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191380 9,5 | |
EAN / GTIN | 4045197102409 | |
Manufacturer number | 191380 9,5 |
This article |
Recommendations |
|
---|---|---|
Mini milling cutter HSS-PM 9,5 mm |
||
Coating | TiAlN | uncoated |
Corner chamfer angle | 90 | 90 |
Colour ring | without | without |
Overall length L | 48 | 69 |
Standard | Manufacturer’s standard | DIN 844 B |
Type | N | N |
Shank ⌀ Ds | 10 | 10 |