• The item cannot be ordered due to missing prices.

Mini milling cutter HSS-PM, TiAlN, ⌀ e8 DC: 10mm

Article no.: 191380 10

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: HSS PM
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 10 mm
Coating TiAlN
Tool material HSS PM
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Shank HB with h6
Through-coolant no
Flute length Lc 13 mm
Overall length L 50 mm
Shank ⌀ Ds 10 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in steel < 750 N/mm2 0.025 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 191380 10
EAN / GTIN 4045197102416
Manufacturer number 191380 10

Application Table

Aluminium (short chipping)
N
138
Alu > 10% Si
N
110
Steel < 500 N/mm²
P
83
Steel < 750 N/mm²
P
64
Steel < 900 N/mm²
P
64
Steel < 1100 N/mm²
P
37
Steel < 1400 N/mm²
P
32
INOX < 900 N/mm²
M
23
INOX > 900 N/mm²
M
18
CuZn
N
110
Uni
 
wet maximum
 
dry
 

Description

Version:

Centre cutting teeth for plunging.
Eccentric relief ground. Shank similar to DIN 1835 B with shank tolerance h6. General-purpose cutting edge geometry. For use as slot drill or end mill in side lock arbors and collet chucks. High cutting performance, very competitive price. For milling keyways.
For the most demanding metal removal rates.

Note:

Save the regrinding costs: it is cheaper to use a mini slot drill to the limit of wear and throw it away, than to regrind it.

Downloads & documents

Compare with similar products

This article


Recommendations


Mini milling cutter HSS-PM, TiAlN, ⌀ e8 D<sub>C</sub>: 10mm

Mini milling cutter HSS-PM, TiAlN, ⌀ e8 DC: 10mm

Coating TiAlN TiAlN
Standard Manufacturer’s standard Manufacturer’s standard
Shank HB with h6 HB with h6
Cutting edge ⌀ DC 10 mm 10 mm
Flute length Lc 13 mm 22 mm
Tolerance nominal ⌀ e8 e8
Type N N

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart