{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 4 mm | |
Coating | TiAlN | |
Tool material | HSS PM | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | HB with h6 | |
Through-coolant | no | |
Flute length Lc | 7 mm | |
Overall length L | 38 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.005 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191380 4 | |
EAN / GTIN | 4045197102270 | |
Manufacturer number | 191380 4 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Mini milling cutter HSS-PM 4 mm |
||||||
Overall length L | 38 mm | 55 mm | 63 mm | 42 mm | 55 mm | 55 mm |
Standard | Manufacturer’s standard | DIN 844 B | DIN 844 B | Manufacturer’s standard | DIN 844 B | DIN 844 |
Cutting edge ⌀ DC | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm |
Tool material | HSS PM | HSS PM | HSS PM | HSS PM | HSS PM | HSS PM |
Helix angle | 30 degrees | 30 degrees | 30 degrees | 30 degrees | 30-40 degrees | 30 degrees |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |