{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 2.5 mm | |
Coating | TiAlN | |
Tool material | HSS PM | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | HB with h6 | |
Through-coolant | no | |
Flute length Lc | 5 mm | |
Overall length L | 36 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.003 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191380 2,5 | |
EAN / GTIN | 4045197102225 | |
Manufacturer number | 191380 2,5 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Mini milling cutter HSS-PM 2,5 mm |
|||
Standard | Manufacturer’s standard | DIN 844 B | Manufacturer’s standard |
Cutting edge ⌀ DC | 2.5 mm | 2.5 mm | 2.5 mm |
Flute length Lc | 5 mm | 8 mm | 8 mm |
Tool material | HSS PM | HSS PM | HSS PM |
Type | N | N | N |
Feed fz for slot milling in steel < 750 N/mm2 | 0.003 mm | 0.003 mm | 0.003 mm |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm |