{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length L | 575 mm | |
TPI | 4 | |
Tool material | HSS | |
Tooth type | normal | |
Width | 50 mm | |
Thickness | 2.5 mm | |
Clamping hole ⌀ | 10.5 mm | |
Type of product | Power saw blade |
Article number | 171150 575/4 | |
EAN / GTIN | 4045197095305 | |
Manufacturer number | 171150 575/4 |
This article |
Recommendations |
|
---|---|---|
Power saw blade for Kasto, HSS, Length L / TPI: 575/4 |
||
Length L | 575 mm | 550 mm |
Tool material | HSS | HSS |
Clamping hole ⌀ | 10.5 mm | 10.5 mm |
Thickness | 2.5 mm | 2.25 mm |
TPI | 4 | 4 |
Tooth type | normal | normal |
Type of product | Power saw blade | Power saw blade |