• The item cannot be ordered due to missing prices.

Power saw blade for Kasto, HSS, Length L / TPI: 550/4

Article no.: 171150 550/4

Select article variation and quantity

Length L / TPI Unit price incl. VAT
  • Tooth type: normal

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length L 550 mm
TPI 4
Tool material HSS
Tooth type normal
Width 45 mm
Thickness 2.25 mm
Clamping hole ⌀ 10.5 mm
Type of product Power saw blade

Identification numbers & Classifications

Article number 171150 550/4
EAN / GTIN 4045197095251
Manufacturer number 171150 550/4

Application Table

Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
wet maximum
 

Description

Version:

GARANT − saw blade made of molybdenum alloyed high performance cutting steel HSS (DMo5). Due to constantly high hardness and extreme toughness, particularly high cutting performances are obtained (reduced cutting times and longer tool life). The precise set ensures a straight cut.

Note:

Especially for Kasto machines (clamping holes offset from 38 mm blade width).
Important: The instructions included with the saw blades must be followed in all details.

Downloads & documents

Compare with similar products

This article


Recommendations


Power saw blade for Kasto, HSS, Length L / TPI: 550/4

Power saw blade for Kasto, HSS, Length L / TPI: 550/4

Width 45 mm 45 mm
Length L 550 mm 550 mm
Tool material HSS HSS
Clamping hole ⌀ 10.5 mm 10.5 mm
Thickness 2.25 mm 2.25 mm
Tooth type normal normal
Type of product Power saw blade Power saw blade

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart