{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length L | 350 mm | |
TPI | 6 | |
Tool material | HSS | |
Tooth type | normal | |
Width | 32 mm | |
Thickness | 2 mm | |
Clamping hole ⌀ | 8.5 mm | |
Type of product | Power saw blade |
Article number | 171150 350/6 | |
EAN / GTIN | 4045197095145 | |
Manufacturer number | 171150 350/6 |
This article |
Recommendations |
|
---|---|---|
Power saw blade for Kasto, HSS, Length L / TPI: 350/6 |
||
Width | 32 mm | 32 mm |
Length L | 350 mm | 350 mm |
Tool material | HSS | HSS |
Clamping hole ⌀ | 8.5 mm | 8.5 mm |
Thickness | 2 mm | 1.6 mm |
Tooth type | normal | normal |
Type of product | Power saw blade | Power saw blade |