{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length L | 550 mm | |
TPI | 10 | |
Tool material | HSS | |
Tooth type | normal | |
Width | 45 mm | |
Thickness | 2.25 mm | |
Clamping hole ⌀ | 10.5 mm | |
Type of product | Power saw blade |
Article number | 171150 550/10 | |
EAN / GTIN | 4045197095282 | |
Manufacturer number | 171150 550/10 |