{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length L | 500 mm | |
TPI | 8 | |
Tool material | HSS | |
Tooth type | normal | |
Width | 38 mm | |
Thickness | 2 mm | |
Clamping hole ⌀ | 10.5 mm | |
Type of product | Power saw blade |
Article number | 171000 500/8 | |
EAN / GTIN | 4045197094988 | |
Manufacturer number | 171000 500/8 |