{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length L | 300 mm | |
TPI | 14 | |
Tool material | HSS | |
Tooth type | normal | |
Width | 25 mm | |
Thickness | 1.6 mm | |
Clamping hole ⌀ | 8.5 mm | |
Type of product | Power saw blade |
Article number | 171000 300/14 | |
EAN / GTIN | 4045197094797 | |
Manufacturer number | 171000 300/14 |