• The item cannot be ordered due to missing prices.

Power saw blade, HSS, Length L / TPI: 350/6

Article no.: 171000 350/6

Select article variation and quantity

Length L / TPI Unit price incl. VAT
  • Tooth type: normal

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length L 350 mm
TPI 6
Tool material HSS
Tooth type normal
Width 32 mm
Thickness 1.6 mm
Clamping hole ⌀ 8.5 mm
Type of product Power saw blade

Identification numbers & Classifications

Article number 171000 350/6
EAN / GTIN 4045197094810
Manufacturer number 171000 350/6

Application Table

Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
wet maximum
 

Description

Version:

GARANT − saw blade made of molybdenum alloyed high performance cutting steel HSS (DMo5). Due to constantly high hardness and extreme toughness, particularly high cutting performances are obtained (reduced cutting times and longer tool life). The precise set ensures a straight cut.

Downloads & documents

Compare with similar products

This article


Recommendations


Power saw blade, HSS, Length L / TPI: 350/6

Power saw blade, HSS, Length L / TPI: 350/6

Width 32 mm 32 mm
Length L 350 mm 350 mm
Tool material HSS HSS
Clamping hole ⌀ 8.5 mm 8.5 mm
Thickness 1.6 mm 2 mm
Tooth type normal normal
Type of product Power saw blade Power saw blade

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart