{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Through-coolant | no | |
for hole ⌀ | 3 mm | |
Programming dimension e | 10 mm | |
Overhang L1 | 29 mm | |
Overall length L | 85 mm | |
Shank ⌀ Ds | 8 mm | |
suitable blade size | 3 | |
Feed f in steel < 750 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Stepped drill and countersink |
Article number | 156770 3 | |
EAN / GTIN | 4067263783596 | |
Manufacturer number | 156770 3 |