• The item cannot be ordered due to missing prices.

Universal deburring tool base body, for hole ⌀ d: 11,5mm

Article no.: 156770 11,5

Select article variation and quantity

for hole ⌀ d (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through-coolant no
for hole ⌀ 11.5 mm
Programming dimension e 12 mm
Overhang L1 80 mm
Overall length L 125 mm
Shank ⌀ Ds 12 mm
suitable blade size 5
Feed f in steel < 750 N/mm2 0.1 mm/rev.
Colour ring without
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 156770 11,5
EAN / GTIN 4067263964872
Manufacturer number 156770 11,5

Description

Version:

For front and rear deburring of holes in one operation. Easy handling on all machines and quick changing of the deburring blades. The deburring tool consists of a base body, deburring blade and fastening screw.

Application:

Suitable for table, box column or pillar drilling machines, conventional milling machines and CNC machining centres. Ensure stable clamping conditions. Not suitable for hand-held machines.

Note:

Blade not included. Please order matching blade No. 156775 separately. Fastening screw included. Spare fastening screw can be found under No. 156780.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart