{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Through-coolant | no | |
for hole ⌀ | 9.5 mm | |
Programming dimension e | 12 mm | |
Overhang L1 | 53 mm | |
Overall length L | 115 mm | |
Shank ⌀ Ds | 10 mm | |
suitable blade size | 5 | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Stepped drill and countersink |
Article number | 156770 9,5 | |
EAN / GTIN | 4067263964827 | |
Manufacturer number | 156770 9,5 |