• The item cannot be ordered due to missing prices.

Blade HSS for universal deburring tool, Size: 3

Article no.: 156775 3

Select article variation and quantity

Size Unit price incl. VAT
  • Tool material: HSS

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product knife edge
Tool material HSS
For base bodies 3 – 4.5

Identification numbers & Classifications

Article number 156775 3
EAN / GTIN 4067263965053
Manufacturer number 156775 3

Application Table

Alu plastics
N
50
Aluminium (short chipping)
N
50
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
35
Steel < 900 N/mm²
P
30
Steel < 1100 N/mm²
P
25
Steel < 1400 N/mm²
P
25
Steel < 55 HRC
H
20
Steel < 60 HRC
H
15
INOX < 900 N/mm²
M
20
INOX > 900 N/mm²
M
15
Ti > 850 N/mm²
S
10
GG(G)
K
25
Uni
 
wet maximum
 
dry
 

Description

Version:

Blade for base body No. 156770.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart