• The item cannot be ordered due to missing prices.

Countersink Form C 60°, TiAlN, External ⌀ Dc: 10mm

Article no.: 150845 10

Select article variation and quantity

External ⌀ Dc (mm) Unit price incl. VAT
  • Countersink tip angle: 60
  • Tool material: HSS
  • Number of cutting edges Z: 3
  • Standard: DIN 334
  • Shank: Plain shank with h9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 10 mm
Coating TiAlN
Countersink tip angle 60 degrees
Tool material HSS
Number of cutting edges Z 3
Standard DIN 334
Shank Plain shank with h9
Through-coolant no
smallest countersink ⌀ for holes from 2.5 mm
Overall length L 50 mm
Shank ⌀ Ds 6 mm
Feed f in steel < 500 N/mm2 0.12 mm/rev.
Colour ring green
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150845 10
EAN / GTIN 4045197364753
Manufacturer number 150845 10

Application Table

Alu plastics
N
90
Aluminium (short chipping)
N
43
Alu > 10% Si
N
25
Steel < 500 N/mm²
P
38
Steel < 750 N/mm²
P
35
Steel < 900 N/mm²
P
35
INOX < 900 N/mm²
M
9
Uni
 
wet minimum
 
dry
 

Description

Version:

The chip flutes are ground from solid. Countersink point and circumference are relief ground and cut easily. This results in easy and chatter-free cutting for deep countersinking, as well as for deburring or countersinking.

Application:

For chatter-free countersinking and deburring.
Especially suitable for chamfering tapped holes and for countersinking in jig and tool making.

Downloads & documents

Compare with similar products

This article


Recommendations


Countersink Form C 60°, TiAlN, External ⌀ D<sub>c</sub>: 10mm

Countersink Form C 60°, TiAlN, External ⌀ Dc: 10mm

Number of cutting edges Z 3 3 3 3 3
Countersink tip angle 60 degrees 90 degrees 90 degrees 60 degrees 90 degrees
Standard DIN 334 DIN 335 C DIN 335 C DIN 334 DIN 335 C
Tool material HSS HSS HSS HSS HSS
Shank ⌀ Ds 6 mm 6 mm 6 mm 6 mm 6 mm
smallest countersink ⌀ for holes from 2.5 mm 2.5 mm 2.5 mm 2.5 mm 2.5 mm
Type of product Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart