{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 10 mm | |
Coating | TiAlN | |
Countersink tip angle | 60 degrees | |
Tool material | HSS | |
Spacing of the countersink cutting edges | unequal spacing | |
Number of cutting edges Z | 3 | |
Standard | DIN 334 | |
Shank | Parallel shank to h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 2.5 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in steel < 500 N/mm2 | 0.13 mm/rev. | |
Colour ring | green | |
Type of product | Stepped drill and countersink |
Article number | 150815 10 | |
EAN / GTIN | 4045197868077 | |
Manufacturer number | 150815 10 |