{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 25 mm | |
Coating | TiAlN | |
Countersink tip angle | 60 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | DIN 334 | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 6.3 mm | |
Overall length L | 71 mm | |
Shank ⌀ Ds | 10 mm | |
Feed f in steel < 500 N/mm2 | 0.2 mm/rev. | |
Colour ring | green | |
Type of product | Stepped drill and countersink |
Article number | 150845 25 | |
EAN / GTIN | 4045197711403 | |
Manufacturer number | 150845 25 |
This article |
Recommendations |
|
---|---|---|
Countersink Form C 60°, TiAlN, External ⌀ Dc: 25mm |
||
Number of cutting edges Z | 3 | 3 |
Coating | TiAlN | TiAlN |
Standard | DIN 334 | DIN 334 |
Shank | Plain shank with h9 | Parallel shank to h9 |
Tool material | HSS | HSS |
Feed f in steel < 500 N/mm2 | 0.2 mm/rev. | 0.25 mm/rev. |
Type of product | Stepped drill and countersink | Stepped drill and countersink |