• The item cannot be ordered due to missing prices.

Countersink Form C 60°, TiAlN, External ⌀ Dc: 20mm

Article no.: 150845 20

Select article variation and quantity

External ⌀ Dc (mm) Unit price incl. VAT
  • Countersink tip angle: 60
  • Tool material: HSS
  • Number of cutting edges Z: 3
  • Standard: DIN 334
  • Shank: Plain shank with h9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 20 mm
Coating TiAlN
Countersink tip angle 60 degrees
Tool material HSS
Number of cutting edges Z 3
Standard DIN 334
Shank Plain shank with h9
Through-coolant no
smallest countersink ⌀ for holes from 5 mm
Overall length L 67 mm
Shank ⌀ Ds 10 mm
Feed f in steel < 500 N/mm2 0.16 mm/rev.
Colour ring green
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150845 20
EAN / GTIN 4045197364784
Manufacturer number 150845 20

Application Table

Alu plastics
N
90
Aluminium (short chipping)
N
43
Alu > 10% Si
N
25
Steel < 500 N/mm²
P
38
Steel < 750 N/mm²
P
35
Steel < 900 N/mm²
P
35
INOX < 900 N/mm²
M
9
Uni
 
wet minimum
 
dry
 

Description

Version:

The chip flutes are ground from solid. Countersink point and circumference are relief ground and cut easily. This results in easy and chatter-free cutting for deep countersinking, as well as for deburring or countersinking.

Application:

For chatter-free countersinking and deburring.
Especially suitable for chamfering tapped holes and for countersinking in jig and tool making.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart