{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 16.5 mm | |
Coating | TiAlN | |
Countersink tip angle | 90 degrees | |
Tool material | HSS E | |
Spacing of the countersink cutting edges | unequal spacing | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Shank with h9 and three drive flats | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 3.7 mm | |
Overall length L | 60 mm | |
Shank ⌀ Ds | 10 mm | |
for countersunk screws DIN 7991 | M8 | |
Feed f in steel < 1400 N/mm2 | 0.1 mm/rev. | |
Colour ring | red | |
Series | Master Steel | |
Type of product | Stepped drill and countersink |
Article number | 150352 16,5 | |
EAN / GTIN | 4067263125501 | |
Manufacturer number | 150352 16,5 |