• The item cannot be ordered due to missing prices.

GARANT Master Steel HT countersink set with 3 drive flats No. 150352 in a case 90° 5

Article no.: 150356 5
New product

Select article variation and quantity

Number of countersinks Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS E
  • Spacing of the countersink cutting edges: unequal spacing
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Steel
Number of countersinks 5
Coating TiAlN
Countersink tip angle 90 degrees
Tool material HSS E
Spacing of the countersink cutting edges unequal spacing
Number of cutting edges Z 3
Standard DIN 335 C
Shank Shank with h9 and three drive flats
Colour ring red
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150356 5
EAN / GTIN 4067263125594
Manufacturer number 150356 5

Application Table

Aluminium (short chipping)
N
72
Alu > 10% Si
N
58
Steel < 500 N/mm²
P
42
Steel < 750 N/mm²
P
35
Steel < 900 N/mm²
P
31
Steel < 1100 N/mm²
P
19
Steel < 1400 N/mm²
P
15
TOOLOX 33
H
14
TOOLOX 44
H
13
HARDOX 500 < 1600 N/mm²
H
10
INOX < 900 N/mm²
M
17
INOX > 900 N/mm²
M
13
Ti > 850 N/mm²
S
10
GG(G)
K
29
Oil
 
wet maximum
 
dry
 

Description

Version:

Countersink sets in a case. Handy for assembly and workshop use.

Content:

1 pc. each countersink: Sizes 6.3; 10.4; 16.5; 20.5; 25

Note:

Empty case for 5 countersinks, see No. 150368 5 commodity group 15.

Downloads & documents

Suitable products

From the same series "Master Steel" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart