{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Internal and external □ | 2.4 mm | |
Standard | DIN 377 | |
⌀ D | 6 mm | |
Overall length | 70 mm | |
Type of product | Extension |
Article number | 149400 2,4 | |
EAN / GTIN | 4045197857231 | |
Manufacturer number | 149400 2,4 |