{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Internal and external □ | 13 mm | |
Standard | DIN 377 | |
⌀ D | 27 mm | |
Overall length | 165 mm | |
Type of product | Extension |
Article number | 149400 13 | |
EAN / GTIN | 4045197857385 | |
Manufacturer number | 149400 13 |