• The item cannot be ordered due to missing prices.

Extension 12 mm

Article no.: 149400 12

Select article variation and quantity

Internal and external □ (mm) Unit price incl. VAT
  • Norm: DIN 377

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Internal and external □ 12 mm
Norm DIN 377
for metric taps DIN 352 M20
⌀ D 25 mm
Overall length 155 mm
Type of product Extension

Identification numbers & Classifications

Article number 149400 12
EAN / GTIN 4045197857378
Manufacturer number 149400 12

Description

Version:

Hardened and nickel-plated. Square drive and square socket the same size.

Application:

For extending short taps (e.g. DIN 351 / 352 / 2181 / 5157), hand reamers and other tools with square shanks.

Note:

Extensions for machine taps with shank, e.g. to DIN 371 / 374 / 376, can be found under No. 338400.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart