{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Internal and external □ | 10 mm | |
Norm | DIN 377 | |
⌀ D | 21 mm | |
Overall length | 140 mm | |
Type of product | Extension |
Article number | 149400 10 | |
EAN / GTIN | 4045197857354 | |
Manufacturer number | 149400 10 |