{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 1814 | |
Capacity □ | 5.5 mm - 16 mm | |
for hand taps DIN 352 | M9 − M27 | |
for hand reamer ⌀ DIN 206 | 7 mm - 20 mm | |
Overall length | 480 mm | |
Type of product | Tap wrench |
Article number | 148410 4 | |
EAN / GTIN | 4062406210410 | |
Manufacturer number | 148410 4 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Tap wrench, adjustable 4 |
|||
Overall length | 480 mm | 480 mm | 480 mm |
Standard | DIN 1814 | DIN 1814 | DIN 1814 |
Capacity □ | 5.5 mm - 16 mm | 5.5 mm - 16 mm | 5.5 mm - 16 mm |
for hand taps DIN 352 | M9 − M27 | M9 − M27 | M9 − M27 |
for hand reamer ⌀ DIN 206 | 7 mm - 20 mm | 7 mm - 20 mm | 7 mm - 20 mm |
Type of product | Tap wrench | Tap wrench | Tap wrenches |