{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 1814 | |
Capacity □ | 7 mm - 20 mm | |
for hand taps DIN 352 | M12 − M33 | |
for hand reamer ⌀ DIN 206 | 9 mm - 26 mm | |
Overall length | 700 mm | |
Type of product | Tap wrench |
Article number | 148410 5 | |
EAN / GTIN | 4062406210427 | |
Manufacturer number | 148410 5 |
This article |
Recommendations |
||
---|---|---|---|
Tap wrench, adjustable, Type: 5 |
|||
Overall length | 700 mm | 700 mm | 700 mm |
Standard | DIN 1814 | DIN 1814 | DIN 1814 |
Capacity □ | 7 mm - 20 mm | 7 mm - 20 mm | 7 mm - 20 mm |
for hand taps DIN 352 | M12 − M33 | M12 − M33 | M12 − M33 |
for hand reamer ⌀ DIN 206 | 9 mm - 26 mm | 9 mm - 26 mm | 9 mm - 26 mm |
Type of product | Tap wrench | Tap wrench | Tap wrenches |