{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 1814 | |
Capacity □ | 2 mm - 6.3 mm | |
for hand taps DIN 352 | M1 − M10 | |
for hand reamer ⌀ DIN 206 | 2.5 mm - 7.5 mm | |
Overall length | 175 mm | |
Type of product | Tap wrench |
Article number | 148410 1 | |
EAN / GTIN | 4062406208172 | |
Manufacturer number | 148410 1 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Tap wrench, adjustable 1 |
||
Overall length | 175 | 175 |
Standard | DIN 1814 | DIN 1814 |
Capacity □ | 2 ;6.3 | 2 ;6.3 |
for hand taps DIN 352 | M1 − M10 | M1 − M10 |
for hand reamer ⌀ DIN 206 | 2.5 ;7.5 | 2.5 ;7.5 |
Type of product | Tap wrench | Tap wrench |