{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M10×1 | |
Coating | TiAlN | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 2174 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | C | |
Shank | Plain shank with h9 | |
Through-coolant | yes | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1 mm | |
Overall length L | 90 mm | |
Shank ⌀ Ds | 10 mm | |
Shank square □ | 8 mm | |
Tapping hole ⌀ guide value | 9.55 mm | |
Thread ⌀ | 10 mm | |
Number of clamping slots | 6 | |
Colour ring | without | |
Number of cutting edges Z | 6 | |
Thread depth | 30 mm | |
Series | GARANT Master | |
Type of product | Fluteless tap |
Article number | 139290 10X1 | |
EAN / GTIN | 4062406383954 | |
Manufacturer number | 139290 10X1 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() GARANT Master Form Steel fluteless machine tap with oil grooves HSS-E-PM IC 10X1 |
||||
Number of clamping slots | 6 | 6 | 5 | 6 |
Coating | TiAlN | TiN | TiAlN | TiAlN |
Flank angle | 60 | 60 | 60 | 60 |
Thread type | MF | MF | MF | MF |
Thread size | M10×1 | M10×1 | M10×1 | M10×1 |
Thread standard | DIN 13 | DIN 13 | DIN 13 | DIN 13 |
Tapping hole ⌀ guide value | 9.55 | 9.55 | 9.55 | 9.55 |