{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M10×1 | |
Coating | TiN | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 2174 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1 mm | |
Overall length L | 90 mm | |
Shank ⌀ Ds | 7 mm | |
Shank square □ | 5.5 mm | |
Tapping hole ⌀ guide value | 9.55 mm | |
Thread ⌀ | 10 mm | |
Number of clamping slots | 6 | |
Colour ring | blue | |
Number of cutting edges Z | 6 | |
Thread depth | 30 mm | |
Type of product | Fluteless tap |
Article number | 139260 10X1 | |
EAN / GTIN | 4045197509475 | |
Manufacturer number | 139260 10X1 |
This article |
Recommendations |
||
---|---|---|---|
Fluteless machine tap with oil grooves HSS-E-PM 10X1 |
|||
Number of clamping slots | 6 | 5 | 6 |
Colour ring | blue | green | without |
Thread size | M10×1 | M10×1 | M10×1 |
Shank square □ | 5.5 | 5.5 | 8 |
Tool material | HSS E PM | HSS E | HSS E PM |
Shank ⌀ Ds | 7 | 7 | 10 |
Type of product | Fluteless tap | Fluteless tap | Fluteless tap |