{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M20×1.5 | |
Coating | TiN | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 2174 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.5 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 16 mm | |
Shank square □ | 12 mm | |
Tapping hole ⌀ guide value | 19.35 mm | |
Thread ⌀ | 20 mm | |
Number of clamping slots | 8 | |
Colour ring | blue | |
Number of cutting edges Z | 8 | |
Thread depth | 60 mm | |
Type of product | Fluteless tap |
Article number | 139260 20X1,5 | |
EAN / GTIN | 4045197509512 | |
Manufacturer number | 139260 20X1,5 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Fluteless machine tap with oil grooves HSS-E-PM 20X1,5 |
|||
Number of clamping slots | 8 | 7 | 8 |
Flank angle | 60 | 60 | 60 |
Overall length L | 125 | 125 | 125 |
Thread type | MF | MF | MF |
Thread pitch | 1.5 | 1.5 | 1.5 |
Cutting direction | right-hand | right-hand | right-hand |
Shank ⌀ Ds | 16 | 16 | 16 |