{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M12×1 | |
Coating | TiN | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 2174 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 9 mm | |
Shank square □ | 7 mm | |
Tapping hole ⌀ guide value | 11.55 mm | |
Thread ⌀ | 12 mm | |
Number of clamping slots | 6 | |
Colour ring | blue | |
Number of cutting edges Z | 6 | |
Thread depth | 36 mm | |
Type of product | Fluteless tap |
Article number | 139260 12X1 | |
EAN / GTIN | 4045197509482 | |
Manufacturer number | 139260 12X1 |
This article |
Recommendations |
|||
---|---|---|---|---|
Fluteless machine tap with oil grooves HSS-E-PM, TiN, MF: 12X1 |
||||
Taper lead form | C | C | C | C |
Number of cutting edges Z | 6 | 3 | 8 | 8 |
Overall length L | 100 mm | 100 mm | 100 mm | 100 mm |
Thread ⌀ | 12 mm | 12 mm | 12 mm | 12 mm |
Thread pitch | 1 mm | 1 mm | 1 mm | 1 mm |
Shank square □ | 7 mm | 7 mm | 7 mm | 7 mm |
Type of product | Fluteless tap | Fluteless tap | Fluteless tap | Fluteless tap |