{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | CleverTap | |
Thread size | 7/16-20 UNF | |
Coating | uncoated | |
Thread type | UNF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Norm | DIN 374 | |
Tolerance class | 2B | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.27 mm | |
Threads per inch | 20 | |
Thread ⌀ | 11.11 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 8 mm | |
Shank square □ | 6.2 mm | |
Tapping hole ⌀ | 9.9 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 27.78 mm | |
Type of product | Taps |
Article number | 138004 7/16-20 | |
EAN / GTIN | 4067263162438 | |
Manufacturer number | 138004 7/16-20 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() HOLEX Clever Tap machine tap 7/16-20 |
|||||
Coating | uncoated | uncoated | uncoated | uncoated | TiN |
Threads per inch | 20 | 20 | 20 | 20 | 20 |
Thread type | UNF | UNF | UNF | UNF-LH | UNF |
Shank square □ | 6.2 | 6.2 | 7 | 7 | 7 |
Tool material | HSS E | HSS E | HSS E | HSS E | HSS E |
Application for type of drilling | up to 2.5×D for blind holes | up to 2×D for blind holes | up to 2×D for blind holes | up to 2×D for blind holes | up to 2×D for blind holes |
Type of product | Taps | Tap | Tap | Tap | Tap |