{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 7/16-14 UNC | |
Coating | uncoated | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 376 | |
Tolerance class | 2B | |
Taper lead form | C | |
Helix angle | 20 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.814 mm | |
Threads per inch | 14 | |
Thread ⌀ | 11.11 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 8 mm | |
Shank square □ | 6.2 mm | |
Tapping hole ⌀ | 9.4 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 22.22 mm | |
Type of product | Tap |
Article number | 137860 7/16-14 | |
EAN / GTIN | 4045197080226 | |
Manufacturer number | 137860 7/16-14 |
This article |
Recommendations |
|||
---|---|---|---|---|
Machine tap, uncoated, UNC: 7/16-14 |
||||
Number of clamping slots | 3 | 3 | 3 | 3 |
Thread size | 7/16-14 UNC | 7/16-14 UNC | 7/16-14 UNC LH | 7/16-14 UNC |
Through-coolant | no | no | no | no |
Tolerance class | 2B | 1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B | 1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B | 2B |
Application for type of drilling | up to 2×D for blind holes | up to 2×D for blind holes | up to 2×D for blind holes | up to 2.5×D for blind holes |
Shank ⌀ Ds | 8 mm | 9 mm | 9 mm | 8 mm |
Type of product | Tap | Tap | Tap | Taps |