{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 5/8-11 UNC | |
Coating | uncoated | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 376 | |
Tolerance class | 2B | |
Taper lead form | C | |
Helix angle | 20 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 2.309 mm | |
Threads per inch | 11 | |
Thread ⌀ | 15.88 mm | |
Overall length L | 110 mm | |
Shank ⌀ Ds | 12 mm | |
Shank square □ | 9 mm | |
Tapping hole ⌀ | 13.5 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 31.76 mm | |
Type of product | Tap |
Article number | 137860 5/8-11 | |
EAN / GTIN | 4045197080257 | |
Manufacturer number | 137860 5/8-11 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Machine tap, uncoated, UNC: 5/8-11 |
||||||
Coating | uncoated | uncoated | uncoated | TiN | TiN | uncoated |
Threads per inch | 11 | 11 | 11 | 11 | 11 | 11 |
Thread ⌀ | 15.88 mm | 15.875 mm | 15.875 mm | 15.875 mm | 15.875 mm | 15.88 mm |
Tapping hole ⌀ | 13.5 mm | 13.53 mm | 13.53 mm | 13.53 mm | 13.53 mm | 13.5 mm |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Shank square □ | 9 mm | 9 mm | 9 mm | 9 mm | 9 mm | 9 mm |
Type of product | Tap | Tap | Tap | Tap | Tap | Taps |