{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 5/8-11 UNC LH | |
Coating | uncoated | |
Thread type | UNC-LH | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Norm | DIN 376 | |
Thread standard | ASME B1.1 | |
Tolerance class | 1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B | |
Taper lead form | C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2×D for blind holes | |
Cutting direction | left-hand | |
Thread pitch | 2.309 mm | |
Threads per inch | 11 | |
Thread ⌀ | 15.875 mm | |
Overall length L | 110 mm | |
Shank ⌀ Ds | 12 mm | |
Shank square □ | 9 mm | |
Tapping hole ⌀ | 13.53 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 39.7 mm | |
Type of product | Tap |
Article number | 130041 5/8-11 | |
EAN / GTIN | 4062406046286 | |
Manufacturer number | 130041 5/8-11 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Left-hand thread blind hole machine tap 5/8-11 |
|||||
Coating | uncoated | uncoated | uncoated | TiN | uncoated |
Flank angle | 60 | 60 | 60 | 60 | 60 |
Thread ⌀ | 15.875 | 15.88 | 15.875 | 15.875 | 15.88 |
Thread size | 5/8-11 UNC LH | 5/8-11 UNC | 5/8-11 UNC | 5/8-11 UNC | 5/8-11 UNC |
Thread pitch | 2.309 | 2.309 | 2.309 | 2.309 | 2.309 |
Through-coolant | no | no | no | no | no |
Type of product | Tap | Tap | Tap | Tap | Taps |